Learn More
Intertek™ MIC Test Kit, Petroleum Microbiology Media: Sulfate Reducing Bacteria Media
Microbiology growth media products
$65.44 - $1010.82
Specifications
Certifications/Compliance | NACE, TM0194-94 |
---|---|
Color | Clear |
Manufacturing Origin | United States |
Product Type | MIC Test Kit |
For Use With (Application) | Cultivation of Sulfate reducing bacteria, MIC testing |
Catalog Number | Mfr. No. | Quantity | Media Type | Packaging Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Media Type | Packaging Type | Price | Quantity | ||||
08629001B
![]() |
Intertek™
MK100B |
12 Vials | SRB, 2.5% salinity | Vial |
Pack of 12 Each for $71.35
|
|
||||
08629001C
![]() |
Intertek™
MK100C |
12 Vials | SRB, 6% salinity | Vial |
Pack of 12 Each for $65.44
|
|
||||
08629008A
![]() |
Intertek™
MK101A |
288 Vials | SRB, 1% salinity | Vial |
Case of 288 Each for $976.74
|
|
||||
08629008B
![]() |
Intertek™
MK101B |
288 Vials | SRB, 2.5% salinity | Vial |
Case of 288 Each for $887.94
|
|
||||
08629019B
![]() |
Intertek™
MK103B |
12 Vials | SRB2, 2.5% salinity | Vial |
Pack of 12 Each for $87.21
|
|
||||
08629019C
![]() |
Intertek™
MK103C |
12 Vials | SRB2, 6% salinity | Vial |
Pack of 12 Each for $87.21
|
|
||||
08629020C
![]() |
Intertek™
MK104C |
288 Vials | SRB2, 6% salinity | Vial |
Case of 288 Each for $1,010.82
|
|
||||
08629020B
![]() |
Intertek™
MK104B |
288 Vials | SRB2, 2.5% salinity | Vial |
Case of 288 Each for $1,010.82
|
|
||||
Description
A range of bacterial growth media and accessories for use in detecting and quantifying microbiologically influenced corrosion (MIC). Media products are available as boxes of 12 vials, cases of 288 vials, and in the single tube quick-test format.
Sulfate Reducing Bacteria (SRB) contribute to MIC by producing hydrogen sulfide, which is a corrosive and toxic gas that has the odor of rotten eggs. SRB can also sour oil and gas reservoirs, create precipitates that plug openings and discolor water to black.
Sulfate Reducing Bacteria Media
- SRB: for quantification of sulfate reducing bacteria (Modified Postgates B Medium)
- SRB-Q: quick format single tube test for SRB
- SRB2: specially formulated clear SRB media
- SRB-Q media provides a convenient way to estimate the concentration of SRB in water samples by changing the clarity of the color of the media from white to black
Compliance
Manufactured in accordance with NACE Standard TM0194-94, Field Monitoring of Bacterial Growth in Oilfield Systems.
Specifications
NACE, TM0194-94 | |
United States | |
Cultivation of Sulfate reducing bacteria, MIC testing |
Clear | |
MIC Test Kit | |
Vial |