missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
PURUS™ Intro Mat System
The IntroMat system from PURUS™ arrives ready to use. Available in single or double frames, each holds a 24x30 mat with your choice of a PURUS™ EnviroTack™ 30-layer or 60-layer mat in a variety of colors. The frame is strong and durable with non-slip backing to ensure it remains in place.
Supplier: PURUS™ PFM25313101
Description
Arrives ready to use
- EnviroTack™ mats are eco-friendly containing a proprietary GMO free, plant based renewable material that reduces CO2 emissions during the manufacturing process
- Available in single or double frames made of 100% polystyrene
- Non-skid backing is applied to the bottom of the frame to provide stability on a variety of floor surfaces
- Frame mat can be easily relocated to high-traffic areas and removed during routine floor maintenance
- 30-Layer refill mats can be found at tinyurl.com/pur-30mats
- 60-Layer refill mats can be found at tinyurl.com/pur-60mats
Order Info
Available in single and double frame configurations. Note: The mat comes attached to the frame. 30 layer refills can be purchased at tinyurl.com/pur-30mats60 layer refills can be purchased at tinyurl.com/pur-60mats
Specifications
24 x 30 in. (61 x 76.2 cm) | |
Single White Frame, 25 x 31 in. (63.5 x 78.7 cm) | |
White | |
30 Sheets/Mat |