Learn More
Invitrogen™ dNTP Mix (10 mM ea)
Invitrogen 10 mM dNTP Mix includes four nucleotides (dATP, dCTP, dGTP, dTTP) in 0.6 mM Tris-HCl. Each nucleotide is at a concentration of 10 mM and this mix is suitable for use in a wide variety of molecular processes.
Supplier: Invitrogen™ 18427013
Description
Invitrogen 10 mM dNTP Mix includes four nucleotides (dATP, dCTP, dGTP, dTTP) in 0.6 mM Tris-HCl. Each nucleotide is at a concentration of 10 mM and this mix is suitable for use in a wide variety of molecular processes including: polymerase chain reaction (PCR), sequencing, fill-in reactions, nick translation, cDNA synthesis, and TdT-tailing reactions.
Features include:
• Chemically synthesized
• >99% purity confirmed by HPLC
• Stable for 2 years at –20°C
• Free from qPCR, PCR, reverse transcription inhibitors
• Free of DNases and RNases
• Free of human and E. coli DNA
Applications
• qPCR, RT-qPCR
• PCR, RT-PCR, cDNA synthesis
• High-fidelity and long-range PCR
• Isothermal amplification
• DNA labeling
• Cloning
• Sanger and next-generation sequencing (NGS)
Thermo Fisher Scientific offers a wide variety of dNTPs in different concentrations, volumes, and formats.
Specifications
dNTP Mix, contains 10 mM each of dATP, dCTP, dGTP, and dTTP (100 μL) Store at –20°C. |
|
Unlabeled | |
Approved for shipment on Wet or Dry Ice | |
10 mM |
Liquid | |
100 μL | |
Standard PCR, RT-PCR, Real Time PCR (qPCR) |
For Research Use Only. Not for use in diagnostic procedures.