missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Invitrogen™ dNTP Mix (10 mM ea) DFS Item

Invitrogen 10 mM dNTP Mix includes four nucleotides (dATP, dCTP, dGTP, dTTP) in 0.6 mM Tris-HCl. Each nucleotide is at a concentration of 10 mM and this mix is suitable for use in a wide variety of molecular processes.

Supplier:  Invitrogen™ 18427088

 View more versions of this product

Catalog No. 18427088


Explore available promotions

Description

Description

Invitrogen 10 mM dNTP Mix includes four nucleotides (dATP, dCTP, dGTP, dTTP) in 0.6 mM Tris-HCl. Each nucleotide is at a concentration of 10 mM and this mix is suitable for use in a wide variety of molecular processes including: polymerase chain reaction (PCR), sequencing, fill-in reactions, nick translation, cDNA synthesis, and TdT-tailing reactions.

Features include:
• Chemically synthesized
• >99% purity confirmed by HPLC
• Stable for 2 years at –20°C
• Free from qPCR, PCR, reverse transcription inhibitors
• Free of DNases and RNases
• Free of human and E. coli DNA

Applications
• qPCR, RT-qPCR
• PCR, RT-PCR, cDNA synthesis
• High-fidelity and long-range PCR
• Isothermal amplification
• DNA labeling
• Cloning
• Sanger and next-generation sequencing (NGS)

Thermo Fisher Scientific offers a wide variety of dNTPs in different concentrations, volumes, and formats.

Specifications

Specifications

dNTP Mix, contains 10 mM each of dATP, dCTP, dGTP, and dTTP (1 mL)

Store at –20°C.
Unlabeled
Approved for shipment on Wet or Dry Ice
10 mM
Liquid
1 mL
Standard PCR, RT-PCR, Real Time PCR (qPCR)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

For Research Use Only. Not for use in diagnostic procedures.