missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Invitrogen™ dNTP Set (100 mM) DFS Item

Invitrogen 100 mM dNTP Mix is a mixture of four nucleotides (dATP, dCTP, dGTP, dTTP) in purified water. Each nucleotide is at a concentration of 100 mM.

Supplier:  Invitrogen™ 10297018

 View more versions of this product

Catalog No. 10297018


Explore available promotions

Description

Description

Invitrogen 100 mM dNTP Mix is a mixture of four nucleotides (dATP, dCTP, dGTP, dTTP) in purified water. Each nucleotide is at a concentration of 100 mM. 100 mM dNTP mix is suitable for use in polymerase chain reaction (PCR), sequencing, fill-in reactions, nick translation, cDNA synthesis, and TdT-tailing reactions.

Features include:
• Chemically synthesized
• >99% purity confirmed by HPLC
• Stable for 2 years at –20°C
• Free from qPCR, PCR, reverse transcription inhibitors
• Free of DNases and RNases
• Free of human and E. coli DNA

Applications
• qPCR, RT-qPCR
• PCR, RT-PCR, cDNA synthesis
• High-fidelity and long-range PCR
• Isothermal amplification
• DNA labeling
• Cloning
• Sanger and next-generation (NGS) sequencing

Nucleotides, including dNTPs and NTPs, are available in a variety of formats, formulations, and volumes.

Specifications

Specifications

dNTP Set, contains 100 mM each of dATP, dCTP, dGTP, and dTTP (4 x 250 μL)

Store at –10 to –30°C.
Unlabeled
Approved for shipment on Wet or Dry Ice
100 mM
Liquid
4 x 250 μL
Standard PCR, RT-PCR, Real Time PCR (qPCR)
Videos
SDS
Documents

Documents

Promotions

Promotions

For Research Use Only. Not for use in diagnostic procedures.