missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Ion Exchange Stainless Steel (pressure resistant) Cartridges
Ready-to-connect for 300 to 3000L/hr requirements, these stainless-steel cartridges are practice-proven mixed bed systems for fully demineralized water.
$2398.20 - $2398.20
Specifications
Material | Stainless Steel |
---|---|
Purification Method | Ion Exchange |
Resin Type | Mixed Bed |
Purity | 0.1 to 20 μS/cm |
Type | Ion Exchange Cartridge |
Catalog Number | Mfr. No. | Description | Flow Rate | Capacity | Diameter (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Flow Rate | Capacity | Diameter (Metric) | Price | Quantity | ||
10-451-001
|
Thermo Scientific™
021500 |
DI 1500 Ion Exchange Stainless Steel (pressure resistant) Cartridges | 300 L/hr. | 1500 L | 240 mm |
Each for $2,398.20
|
|
||
Description
Ready-to-connect for 300 to 3000L/hr requirements, Thermo Scientific™ Ion Exchange Stainless Steel Cartridges are practice-proven mixed bed systems for fully demineralized water.
Optimal performance is ensured by the flow design and the quality-controlled ion exchange resins. Provide fully demineralized water with only a very low conductivity.
To function reliably, ion exchange cartridges require not only high quality mixed bed resins, but also a reliable regeneration technology coupled with high-grade chemicals. Our regeneration services feature recorded evidence of the capacity and quality for every batch created. These records include:
- Receiving inspection
- Batch test record
- TOC-Monitoring
- DIN EN ISO 9001 : 2000
Common Specifications for all deionizers include:
- All cartridges are pressure resistant up to 10 bar
- Water temperature maximum is 30°C
- Material for the cartridge is stainless steel V4A
- Connectors are R3/4 in.
- Wall mount for each cartridge is not included, but can be ordered using part number 03.1405
Specifications
Stainless Steel | |
Mixed Bed | |
Ion Exchange Cartridge |
Ion Exchange | |
0.1 to 20 μS/cm |