missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Contec™ IPA
Contec™ Isopropanol contains USP grade isopropanol (IPA) and USP grade purified water.
$283.33 - $283.33
Specifications
Sterility | Non-sterile |
---|---|
Appearance | Clear |
Composition | 70% UPS grade Isopropyl Alcohol |
Catalog Number | Mfr. No. | Volume (English) | Container Type | Quantity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (English) | Container Type | Quantity | Price | Quantity | |||
19200057
|
Contec™
SBT327030 |
32 oz. | Trigger Installed | 12 Bottles/Cs. |
Case for $283.33
|
|
|||
296367931
|
Contec™
SB1287030 |
128 oz. | Plastic Bottle | 4/Cs. |
Case of 4 Each for $283.33
|
|
|||
Description
- Filtered to 0.2 μm, bottles are double bagged to assure product quality.
- Each bottle has a lot number code and expiration date for easy record keeping
- Evaporates and leaves extremely low residues
- Filtered through 0.2 micron in-line filter eliminates the need for in-house filtration
- Meets USP grade purified water
- Convenient trigger sprayer with settings for stream or mist spraying is included with the 16 and 32 oz. bottles - Stream setting is ideal for targeting specific hard to reach areas, while the mist setting is used to cover larger surfaces.
- Each leak-proof bottle is induction sealed, capped and shipped with a trigger sprayer to eliminate the occurrence of leakage.
- Product applications include surface cleaning, wiping gloved hands in sterile suites or during gowning, and wiping down products and equipment for pass through to controlled environments.
Specifications
Non-sterile | |
Clear | |
70% UPS grade Isopropyl Alcohol |