missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Micronova™ Irradiated Sharpie Fine Point Markers
An irradiated, fine point permanent marker with fade and water resistant, quick drying, non-toxic ink for use in aseptic environments. Available capped or retractable styles.
Supplier: Micronova™ PEN25IR
Description
Fade and water resistant ink
The Micronova Irradiated Sharpie Fine Point Marker is the original pen style, industry standard permanent marker. This cleanroom sharpie marks permanently on most surfaces with quick drying, non-toxic, alcohol based ink that is fade and water resistant to further extend multiple project uses.
- Fine point sharpie marker
- Marks permanently on most surfaces
- Writes on cold or wet surfaces, plastic bags and disposable lab-ware
- Nontoxic, permanent, quick drying, alcohol-based ink
- Fade and water resistant
- Available capped or retractable styles, red, blue or black inks
- Gamma irradiated for Aseptic ISO 5 and other clean production areas
Specifications
HDPE | |
Retractable fine tip permanent marker | |
17.8 cm | |
Reusable | |
Individually bagged, 4 per double bag, 12 per third bag (case pack) | |
Sterile |
Black | |
7 in. | |
Not Autoclavable | |
Cleanroom and Aseptic Environment Documentation and Labeling | |
Cleanroom Marker | |
1.0 mm Fine Point |