missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Air Boss™ Defense IRT Litter Conveyor System: Conveyors
System is lightweight and portable to ensure readiness to accept nonambulatory patients into any decontamination system
$4645.00 - $5314.47
Specifications
Product Type | Litter Conveyor |
---|---|
Material | Anodized Aluminum, Stainless Steel |
For Use With (Application) | To accept non-ambulatory patients into any decontamination system |
Height (English) | 30.25 in. |
Height (Metric) | 76.8 cm |
Includes: IRT Litter Conveyer includes Carry bag, Nylon stabilizer straps, stabilizer plate and hook-and-loop closure connection straps. Transfer Board includes hook-and-loop closure connection straps
Catalog Number | Mfr. No. | Length (English) | Width (English) | Weight (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Width (English) | Weight (English) | Price | Quantity | |||
19-120-1111
|
Air Boss™ Defense
LC1812X |
12 ft. | 18 in. | 275 lb. |
Each for $5,314.47
|
|
|||
19-120-1110
|
Air Boss™ Defense
LC1810X |
10 ft. | 18 in. | 275 lb. |
Each for $4,645.00
|
|
|||
Description
Constructed of anodized aluminum and stainless-steel hardware to withstand contaminants. With self-lubricating, noncorrosive rollers. Includes carry bag, nylon stabilizer straps, stabilizer plate, and hook-and-loop closure connection straps.
- Articulating frame facilitates rapid deployment
- Scissor-frame technology allows the conveyor to straddle any containment basin sidewall
- Roller weight capacity of 300 lb. per roller provides a solid foundation for patients
- Hook-and-loop closure “tongue” system links sections together—customize to any length
- Open-frame, slotted transfer board (19-120-2389, sold separately) utilizes guide system for ease of transport and allows for easy flowthrough of contaminated water
Specifications
Litter Conveyor | |
To accept non-ambulatory patients into any decontamination system | |
76.8 cm | |
275 lb. | |
18 in. |
Anodized Aluminum, Stainless Steel | |
30.25 in. | |
Carry bag, Nylon stabilizer straps, stabilizer plate and hook-and-loop closure connection straps | |
124.7 kg | |
45.72 cm |