missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ismatec™ IPC Digital Peristaltic Pumps

Ismatec™ IPC Digital Peristaltic Pumps allows for fewer tubing changes.

Supplier:  Ismatec™ MFLX7800132

 View more versions of this product

Catalog No. 13-200-013

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • Flow rate of 0.002 to 44 mL/min per channel - flow rate depends on drive rpm and tubing size
  • Planetary drive for less pulsation and longer tubing life
  • Control via keypad, computer, or remote control│Smooth rotation and accurate liquid flow provided by eight SS rotors
  • Easy repeatability with four-digit LED
  • Simple to use—automatic occlusion cartridges provide reproducible results
  • Specifications

    Specifications

    16
    LED
    0.4 to 45 rpm
    Click-n-go cartridge and power cord
    115 VAC
    Membrane Keypad
    0.002 to 44 mL/min per channel
    No
    50/60 Hz
    SDS
    Documents

    Documents

    Promotions

    Promotions