missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Isotemp™ Explosion Proof Combination Refrigerator/Freezer
Prevent the triggering of an explosion with this specially crafted, combination refrigerator-freezer
Supplier: Fisherbrand™ FBH07CESA
Description
- Green, natural HC refrigerants
- Thermostat and compressor components are isolated within a vapor-proof enclosure
- Electrical connections are hardwired to prevent sparking and accidental disconnection
- Magnetic vinyl gaskets for positive door seal CFC-free insulation and refrigerant
- Manual defrost
- Warranty varies by country, please contact us for details
Specifications
Explosion-Proof Freezer/Refrigerator | |
201 L | |
Adjustable | |
Hinged | |
3 Adjustable | |
Cyclopentane | |
cULus | |
White | |
Indoor Cold Storage Of Materials In Class I, Division I Group C and D, Class I Zone 1 Group IIB Environments | |
Automatic (Refrigerator), Manual (Freezer) | |
12 in. at the top, 4 in. at the rear and 4 in. on each side | |
69.8 x 54.6 x 143.8 cm (27.5 x 21.5 x 56.63 in.) | |
No Plug, Hardwired | |
115 V/60 Hz | |
101 lb. |
7.1 cu. ft. | |
1°C to 12°C | |
R600a | |
2 (2 compartments) | |
Enameled Steel | |
ABS Plastic | |
Temperature Display - None | |
Mechanical Dial Thermostat | |
13 Months | |
None | |
Explosion Proof Combination Refrigerator/Freezer | |
Ref: 43.2 x 44.5 x 92.7 cm (17 x 17.5 x 36.5 in.); Frz: 40.6 x 39.4 x 26.4 cm (16 x 15.5 x 15.5 in.) | |
115 V | |
60 Hz | |
45.8 kg |