missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Isotemp™ FBG Series Glass Door Laboratory Refrigerators
Designed from the ground up to protect your work. Glass Door Laboratory Refrigerators offer quiet, intuitive operation with excellent temperature performance, sustainable design and manufacturing, and an outstanding warranty.
Supplier: Fisherbrand™ FBG5005GA
Description
- Purpose-built from the ground up for clinical and research laboratory customers
- Quiet operation, less than 53 dB
- ENERGY STAR certified
- Heat-free defrost
- Double-pane glass doors
- Four 2 in. casters, front casters are lockable
- Self-closing door with 90° stop
- Bright LED interior lighting
- Hi/Lo Temperature, door ajar, and power failure alarms
- 12 hour controller battery backup
- Rear access port
- Keyed door locks, compatible with popular E-lock adapters
- Remote alarm contacts
- Available accessories such as chart recorders, independent temperature monitors, surge suppressors, and more
Specifications
51.1 cu. ft. | |
3°C to 7°C | |
Glass | |
8 Adjustable | |
Painted | |
cULus | |
1 Rear Access Port | |
SMART VUE Compatible, Remote Alarm Contacts | |
37.8 x 56.5 x 78.5 in. (960 x 1435 x 1994 mm) | |
NEMA 5-15 | |
60 Hz | |
303 kg |
1447 L | |
R290 | |
2 | |
Painted Steel | |
White (Painted) | |
Capacitive Touch | |
3 Years Parts and Labor + 2 Year Compressor | |
Key Lock | |
28.5 x 52.5 x 58.0 in. (724 x 1334 x 1473 mm) | |
115 V, 60 Hz | |
669 lb. |