missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Isotemp™ FBG Series Glass Door Laboratory Refrigerators

Designed from the ground up to protect your work. Glass Door Laboratory Refrigerators offer quiet, intuitive operation with excellent temperature performance, sustainable design and manufacturing, and an outstanding warranty.

Supplier:  Fisherbrand™ FBG5005GD

 View more versions of this product

Catalog No. FBG5005GD

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • Purpose-built from the ground up for clinical and research laboratory customers
  • Quiet operation, less than 53 dB
  • ENERGY STAR certified
  • Heat-free defrost
  • Double-pane glass doors
  • Four 2 in. casters, front casters are lockable
  • Self-closing door with 90° stop
  • Bright LED interior lighting
  • Hi/Lo Temperature, door ajar, and power failure alarms
  • 12 hour controller battery backup
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters
  • Remote alarm contacts
  • Available accessories such as chart recorders, independent temperature monitors, surge suppressors, and more
Specifications

Specifications

51.1 cu. ft.
3°C to 7°C
Glass
8 Adjustable
Painted
cULus
1 Rear Access Port
SMART VUE Compatible, Remote Alarm Contacts
37.8 x 56.5 x 78.5 in. (960 x 1435 x 1994 mm)
NEMA 6-15
60 Hz
303 kg
1447 L
R290
2
Painted Steel
White (Painted)
Capacitive Touch
3 Years Parts and Labor + 2 Year Compressor
Key Lock
28.5 x 52.5 x 58.0 in. (724 x 1334 x 1473 mm)
208/230 V, 50 Hz
669 lb.
Videos
SDS
Documents

Documents

Promotions

Promotions