missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Isotemp™ FBG Series Pharmacy Refrigerator

Specialized for clinical and pharmaceutical applications, these pharmacy refrigerators are purpose built from the ground up to meet NSF 456 vaccine storage standards to ensure maximum security and temperature stability for vaccines, pharmaceuticals, and other cargo.

$13352.19 - $24162.60

Specifications

Temperature Range 3°C to 7°C
Refrigerant R290
Door Style Glass
No. of Doors 2
Cabinet Material Painted Steel
View More Specs

Products 8
Catalog Number Mfr. No. Capacity (Metric) Electrical Requirements Price Quantity  
Catalog Number Mfr. No. Capacity (Metric) Electrical Requirements Price Quantity  
FBG1205PA
View Documents
Fisherbrand™
FBG1205PA
400 L 115 V, 60 Hz N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
FBG1205PD
View Documents
Fisherbrand™
FBG1205PD
400 L 208/230 V, 50 Hz N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
FBG2305PA
View Documents
Fisherbrand™
FBG2305PA
650 L 115 V, 60 Hz N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
FBG2305PD
View Documents
Fisherbrand™
FBG2305PD
650 L 208/230 V, 50 Hz N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
FBG3005PA
View Documents
Fisherbrand™
FBG3005PA
827 L 115 V, 60 Hz N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
FBG3005PD
View Documents
Fisherbrand™
FBG3005PD
827 L 208/230 V, 50 Hz N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
FBG5005PA
View Documents
Fisherbrand™
FBG5005PA
1447 L 115 V, 60 Hz N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
FBG5005PD
View Documents
Fisherbrand™
FBG5005PD
1447 L 208/230 V, 50 Hz N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Specialized for clinical and pharmaceutical applications
  • Validated NSF 456 compliance
  • Independent temperature display probe
  • Quiet operation, less than 53 dB
  • ENERGY STAR certified
  • Heat-free defrost
  • Double pane glass door
  • Four 2 in. casters, front casters are lockable
  • Self-closing door with 90° stop
  • Bright LED interior lighting
  • Hi/Lo Temperature, door ajar, and power failure alarms
  • 12 hour controller battery backup
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters
  • Remote alarm contacts
  • Available accessories such as chart recorders, independent temperature monitors, surge suppressors, and more
Specifications

Specifications

3°C to 7°C
Glass
Painted Steel
White (Painted)
Capacitive Touch
3 Years Parts and Labor + 2 Year Compressor
Key Lock
R290
2
Painted
cULus
1 Rear Access Port
SMART VUE Compatible, Remote Alarm Contacts
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'