missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Isotemp™ General Purpose Deluxe Water Baths
Choose general purpose water baths, designed to provide consistent temperature for reliable results with easy-to-use operation.
$1527.16 - $3627.00
Specifications
Chamber Material | Stainless Steel |
---|---|
Controller Type | Digital |
Display | Monochrome LCD |
Includes | Polycarbonate Gable Cover, Diffuser Tray |
Material | Epoxy Powder-coated Steel |
Catalog Number | Mfr. No. | Model | Capacity (Metric) | Dimensions (D x W x H) Interior | Dimensions (L x W x H) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Capacity (Metric) | Dimensions (D x W x H) Interior | Dimensions (L x W x H) | Price | Quantity | ||
FSGPD02
|
Fisherbrand™
FSGPD02 |
Isotemp GPD 02 | 2 L | 5.4 x 6.1 x 5.99 in. (138 x 155 x 150 mm) | 9.1 x 7.8 x 9.2 in. (230 x 199 x 233 mm) |
Each for $2,249.09
|
|
||
FSGPD2S
|
Fisherbrand™
FSGPD2S |
Isotemp GPD 2S | 2 L | 6 x 11.8 x 2.69 in. (153 x 300 x 65 mm) | 9.7 x 14 x 9.1 in. (246 x 355 x 232 mm) |
Each for $1,527.16
|
|
||
FSGPD05
|
Fisherbrand™
FSGPD05 |
Isotemp GPD 05 | 5 L | 6.1 x 11.8 x 5.99 in. (154 x 300 x 150 mm) | 9.7 x 14 x 9.1 in. (246 x 355 x 232 mm) |
Each for $2,429.58
|
|
||
FSGPD10
|
Fisherbrand™
FSGPD10 |
Isotemp GPD 10 | 10 L | 11.9 x 13 x 5.99 in. (301 x 330 x 150 mm) | 15.5 x 15.1 x 9.2 in. (393 x 383 x 233 mm) |
Each for $2,892.36
|
|
||
FSGPD15D
|
Fisherbrand™
FSGPD15D |
Isotemp GPD 15D | 15 L (5 L/10 L) | 6.1 x 11.8 x 5.99 in. (154 x 300 x 150 mm); 11.9 x 13 x 5.99 in. (301 x 330 x 150 mm) | 15.4 x 23.1 x 9.2 in. (392 x 587 x 233 mm) |
Each for $3,627.00
|
|
||
FSGPD20
|
Fisherbrand™
FSGPD20 |
Isotemp GPD 20 | 20 L | 11.7 x 19.7 x 5.99 in. (297 x 500 x 150 mm) | 15.4 x 21.8 x 9.2 in. (392 x 555 x 233 mm) |
Each for $3,586.52
|
|
||
FSGPD28
|
Fisherbrand™
FSGPD28 |
Isotemp GPD 28 | 28 L | 11.7 x 19.7 x 7.99 in. (297 x 500 x 200 mm) | 15.4 x 21.8 x 11.1 in. (392 x 555 x 282 mm) |
Each for $2,986.14
|
|
||
Description
Ideal for industrial, clinical pharmaceutical or biomedical applications, Fisherbrand™ Isotemp™ general purpose deluxe water baths provide powerful technology in a compact design. Available in a variety of sizes to meet a wide range of application requirements, the Isotemp water baths are designed to provide consistent temperature for reliable results with easy-to-use operation.
- Smaller footprint, compared to previous models
- Advanced temperature controller is designed for extended functionality
- New audible alarms
- Conveniently save commonly used settings with temperature presets
- Simple to operate and monitor with icon-based graphical display
- Enhanced hinge design supports open lid configuration and easy lid removal
- Help prevent bath damage and overheating with low-fluid protection
- Compatable with Thermal beads (sold separately)
Specifications
Stainless Steel | |
Monochrome LCD | |
Epoxy Powder-coated Steel | |
±0.2°C |
Digital | |
Polycarbonate Gable Cover, Diffuser Tray | |
3 | |
±0.2°C |