missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Isotemp™ Heated Immersion Circulators: Model 4100C
Convenient, simple way to convert open baths to constant temperature baths.
Supplier: Fisherbrand™ 211180800
Description
Precision, features and performance enables optimization of configurations to meet various application needs.
Each unit features:
- Two pump speeds: 50% and 100%
- Adjustable PID control
- Large, easy-to-read, five-line LCD display
- Three languages: English, German, French
- Over temperature/low level cutouts with audible and visual alarms
- High quality industrial motor for excellent pump performance and long life
4100 Controller
For routine temperature control
- Ambient to +100°C
- 1 kW heater
- Powerful force pump
- Five programmable set points: +20°C, +37°C, +50°C, +70°C and +100°C
- Temperature display in °C, °F or °K with resolution of 0.1 or 0.01
- Model 4100C comes with a Clamp
- Compatible fluids: DI water up to 3 mOhm; 50/50 EG/Water; 50/50 PG/Water
Order Info
Requires separate power cord
Specifications
CE, Safety Class II | |
Ambient +10° to 100°C | |
1 | |
4100C | |
±0.1°C | |
11.1 cm | |
32 cm | |
19 cm | |
3.8 kg | |
115 V |
Force | |
Isotemp™ Immersion Circulator | |
310 mbar | |
17 | |
4.4 in. | |
12.6 in. | |
7.5 in. | |
8.5 lb. | |
115 V 60 Hz | |
60 Hz |