missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Isotemp IUE Series Chest ULT Freezer
Fisherbrand IUE Series ultra-low temperature chest freezers, powered by H-drive, feature three sizes, maximizing storage capacity from 3,645 up to 21,600 2mL vials. The IDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.
Supplier: Fisherbrand™ IUEC25286FA
Description
- The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 in display
- Three sizes (3, 13, and 20 cu. ft.) to accommodate a variety of storage needs and lab footprint specifications
- Improved customer convenience with new ergonomically designed handle, high contrast easy-to-read display, and convenient additional workspace
- Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™; and Nunc™ CryoBank™ tubes
- Security features including alarm settings and key-lock door
- Lower HVAC costs as a result of less heat emission into the environment
- Natural refrigerants and Polyurethane foam with non-HFC blowing agent having zero GWP, making the Series compliant with the U.S. Environmental Protection Agency Significant New Alternatives Policy (SNAP), the European Union F-Gas and other sustainability standards
Specifications
General Purpose | |
13 cu. ft. | |
-50°C to -86°C | |
1 | |
Polyurethane Foam | |
Painted Steel | |
Chest | |
6 | |
Capacitive Touch UI | |
One Port Hole | |
Manual | |
IUEC25286FA | |
Key Lock | |
RS485, 4-20Ma, Dry Contacts, USB | |
Single ID | |
Optional (Device Link Connect) | |
11.2 A | |
115 V | |
9.4 kW-hr/day | |
R290/R170+R290 Mix |
ULT Chest Freezer | |
360 L | |
Horizontal Solid | |
Cold-rolled Steel | |
Stainless Steel | |
UL, cUL, RoHS, REACH, EPA SNAP | |
HIC Touch Button | |
Air Cooled | |
Optional LN2 Backup, CO2 Backup, Chart Recorder | |
3 Years Parts and Labor, 5 Years on Compressor Parts Only | |
Single Hand Lift | |
Alarm, Recorder | |
Optional | |
Standard Operation | |
CO2 or LN2 Optional | |
Smart View Compatible | |
NEMA 5-20 | |
Single | |
H-drive | |
252 Standard 2 ft. Boxes |