missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Isotemp™ Hydrocarbon Refrigerated/Heated Bath Circulators
Offers outstanding cooling power, an expansive temperature range, powerful force/suction pump, and sophisticated digital control technology. Designed to ensure accuracy and reproducibility of liquid temperature control procedures. Natural hydrocarbon (HC) refrigerants with environmentally friendly, low global warming potential (GWP) on select models.
Supplier: Fisherbrand™ 211234800HC
Description
- Robust reliability, even in the most demanding applications
- Powerful pumping capacity for external fluid circulation
- Large volume, corrosion-resistant stainless steel work area
- A selection of intuitive displays to support any application and budget
- Digital control technology for precise temperature control and stability
- Designed with sustainable features such as water conservation, energy saving options, and zero waste manufacturing
- Supports laboratories and the environment
- Technical expertise and support is easily accessible
- Service provided by dedicated local, depot, and technical support teams
- Additional accessories and inserts are available for sample security and management
- Natural hydrocarbon (HC) refrigerants
Specifications
1.79 to 2.27 gal. | |
800 W (at 20°C) | |
-45°C to +150°C | |
1.2 kW | |
17 lpm (310 Mbar) | |
200°C | |
3 Years | |
Working Area: 182.9 x 172.7 x 149.9 mm | |
52.8 cm | |
68.3 cm | |
60 Hz |
6.8 to 8.6 L | |
Force | |
Yes | |
5150 R45 | |
R290 | |
±0.05°C | |
528.3 x 370.8 x 688.3 mm | |
20.8 in. | |
26.9 in. | |
115 V |