missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Isotemp™ Shaking Water Baths
With a capacity up to 27 liters (7 gallons) shaking water baths have intuitive digital control and are easy-to-use.
$9128.73 - $12005.24
Specifications
Chamber Material | 304 Stainless Steel |
---|---|
Controller Type | Digital |
Certifications/Compliance | UL, CE, FDA Class I |
Temperature Range | Ambient +5° to 100°C |
Display | Monochrome LCD |
Catalog Number | Mfr. No. | Model | Description | Capacity (Metric) | Electrical Requirements | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Description | Capacity (Metric) | Electrical Requirements | Price | Quantity | ||
FSSWB15
|
Fisherbrand™
FSSWB15 |
Isotemp SWB 15 | 15L Shaking Water Bath | 15 L | 100/115 V 200/230 V 50/60 Hz |
Each for $9,128.73
|
|
||
FSSWB27
|
Fisherbrand™
FSSWB27 |
Isotemp SWB 27 | 27L Shaking Water Bath | 27 L | 100/115 V 200/230 V 50/60 Hz |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
With a capacity up to 27 liters (7 gallons) Fisher Scientific™ Isotemp™ shaking water baths have intuitive digital control and are easy-to-use. These versatile shaking water baths can be used across a wide array of applications from life science and QA/QC. Count on the latest in technology, features and options to deliver the ideal combination of performance, ease of use, and reliability.
- Easily clean and maintain bath with coil-free design
- Optimize scheduling with timers
- Help prevent bath overheating and damage with low-fluid protection
- Conveniently save commonly used settings with temperature and shaking speed presets
- New audible alarms
- Easily operate and monitor with icon-based graphical display
- Accommodate taller labware with new hinged lid and extended height
- Features next-generation shaker motor and pump
- Global voltage – each bath works anywhere in the world exactly the same
Specifications
304 Stainless Steel | |
UL, CE, FDA Class I | |
Monochrome LCD | |
Epoxy Powder-coated Cold Rolled Steel | |
±0.1°C | |
100/115 V 200/230 V 50/60 Hz |
Digital | |
Ambient +5° to 100°C | |
Stainless Steel Gable Cover, Shaking Tray | |
3 | |
±0.05°C |