missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Isotemp™ Water Jacketed CO2 Incubator, 184 L, Stainless Steel

CO2 Sensor: TC Sensor; Temperature Range: Ambient +5°C to 55°C

Supplier:  Fisherbrand™ FB3530WJ

Catalog No. 11676600

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

Selection, high-capacity, heavy-duty design

  • Choice of Water-Jacketed (WJ) and Direct Heat (DH) technology
  • Flexibility you can depend on for growing cells
  • Select Thermal Conductivity (T/C) or Infrared (IR) sensors to serve your applications
  • High-capacity 6.5 cu. ft. (184L) chamber
  • Heavy-duty stainless-steel shelves support a full load of samples
  • Precise temperature control and stability of all culture parameters
Peace of mind
  • Fan assisted airflow provides stable temperature, humidity and CO2 levels for maximum cell growth
  • Low and high CO2 alarms, plus power interruption and temperature deviation alarms
In-chamber HEPA filtration for protection from airborne contamination Ease of Use
  • Easy-to-clean polished stainless-steel interior with coved corners
  • Shelves and supports are easily removed without tools
  • Microbiological filters protect gas inlet and sample port
  • Easy-to-use display and alarm settings

Water-Jacketed (WJ) models surround cells with 12 gallons of 37°C water

  • Triple wall construction and large water volume provide superb temperature stability and heat-loss protection
  • Hold temperature for extended periods — critical during power failures
  • Fast temperature recovery keeps culture conditions very stable
Direct-Heat (DH) models let you culture with confidence
  • Heating elements surround all sides of chamber wall
  • Fiberglass insulation aids uniformity and fast recovery times
  • Directed airflow keeps cells at optimum growth temperature
  • Inner door gasket is removable

Order Info

Accessories available are roller bases, additional shelves, and external gas tank switcher (not included)

Warranty

Two year parts and labor on incubator

Specifications

Specifications

6.5 cu. ft.
184 L
0 to 20%
4
CO2 Incubator
Stainless Steel
20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm)
120 V, 50/60 Hz
Water-jacketed
Stainless Steel
TC Sensor
Ambient +5° to 55°C
Removable Water Pan
2 Years
25 x 26 x 38.5 in. (63.5 x 66.04 x 97.8 cm)
120 V
Videos
SDS
Documents

Documents

Promotions

Promotions