missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
JAC Medical JAC-Excel Mini Phlebotomy Tray Units
For small volume blood draws, 11+ or 20+ tubes
Supplier: JAC Medical JAC500
Description
- Blue, autoclavable polypropylene, with or without overhead handle
- Interior L x W x D: 10.56 × 7.81 × 3 in. (25.4 x 17.8 x 7.6cm)
Mini Tray Unit for 11+ Tube
- 11-Well test tube rack
- Two mini utility boxes
- Snap-lid supply box
- Supply organizer
- Pen holder
- Clipboard
- 20-Well chemistry test tube rack for 16mm tubes
- Utility box
- Snap-lid supply box
- Supply organizer
- Pen holder
- Clipboard
Order Info
Handle also available separately (Cat. No. 22-038-434).
Specifications
Clipboard | |
Phlebotomy Tray Unit | |
Small | |
8.25 in. | |
Polypropylene | |
Autoclavable |
0.9kg | |
2 lb. | |
Blue | |
20.95cm | |
For small volume of 16mm (11+) tubes |