missing translation for 'onlineSavingsMsg'
Learn More

JAC Medical Test Tube Racks for Phlebotomy Trays: 11-Well

Use with JAC Medical phlebotomy trays, isolation box, or countertop

Supplier:  JAC Medical JAC20

Catalog No. 22-038405


Only null left
Explore available promotions

Description

Description

  • Made of clear PETG plastic with a strong white acrylic base

22-038-405

  • Made of translucent, autoclavable polypropylene
  • Nine wells in 3 × 3 rows for holding tubes up to 16mm
  • With two wells in one row for holding tubes or disposable syringes up to 20mm
  • L x W x H: 3.75 × 2.75 × 2.19 in. (9.5 × 7 × 5.6cm)

Specifications

Specifications

3.75 in.
3.75 x 2.75 x 2.19 in. (9.5 x 6.9 x 5.56cm)
White
9.0
Strong white Acrylic base
6.9cm
Autoclavable
Tubes up to 16mm
Test Tube Rack
5.56cm
2.19 in.
Polypropylene
2.75 in.
For phlebotomy tray, isolation box, or countertop
9.5cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions