missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Slide Holder

Provides an inexpensive way for drying excess fluids from flat surfaces. Fisherbrand™ Slide Holder is constructed of chemical-resistant HDPE.

Supplier:  Fisherbrand™ HS15981BF

 View more versions of this product

Catalog No. 14-127-50B


Explore available promotions

Description

Description

Chemical-resistant high-density polyethylene holder

  • Convenient-to-use receptacle holds both 3 x 1 in. or 75 x 25 mm slides during evacuation and cleaning
  • Light, strong, chemical-resistant high-density polyethylene holder provides an inexpensive way for drying excess fluids from flat surfaces
  • 10° angle of slots facilitates clear viewing of desired slide
  • Beveled edges provide easy access to channels
Specifications

Specifications

78
Microscope Slide
75 mm
Non-sterile
25 mm
Not Autoclavable
3 in.
HDPE
1 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions