missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Justrite™ Chemcor™ Corrosives/Acid Safety Cabinet

Justrite Chemcor™ Corrosives/Acid Safety Cabinet offers corrosion and fire protection.

Supplier:  Justrite™ 8945022

 View more versions of this product

Catalog No. 19-159-718


Explore available promotions

Description

Description

  • Flame-coated thermoplastic liner
  • 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves
  • Seam-free surface
  • Non-porous surface resists staining and cleans-up easily
  • Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals
  • Blue color
  • Available in standard 30, 45 and 60 gal. (114, 170 and 227L) sizes

  • Features double-wall, 18-gauge (1mm) welded steel construction, 2 in. (51mm) liquid-tight containment sump, dual vents
  • Adjustable shelves, three-point stainless steel bullet self-latching doors with ULoc™ padlockable handle and Haz-Alert™ reflective warning labels
  • Sure-grip™ Handles

Compliance

Retains FM Approval and Complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code

Specifications

Specifications

Liner: Flame-coated thermoplastic
37 cm
Epoxy
ChemCor™ liner, welded Steel double wall construction, 2 in. liquid tight containment sump, dual vents, adjustable shelves, three-point Stainless Steel bullet self latching doors with U-Loc™ padlockable handle, kickplat
18 in.
14.56 x 39.5 x 60.5 in. (37 x 100.3 x 153.7 cm)
301 lb.
2
60.5 in.
Storage Cabinet
43 in.
Blue
Manual-close
FM, NFPA, OSHA
100.3 cm
65 in.
Steel (CR)
137 kg
14.56 in.
45.7 cm
45 gal. (170 L)
39.5 in.
153.7 cm
Flammables
109 cm
165.1 cm
2
Videos
SDS
Documents

Documents

Promotions

Promotions