missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Justrite™ Chemcor™ Undercounter Corrosives/Acid Safety Cabinet
Justrite Chemcor™ Undercounter Corrosives/Acid Safety Cabinet offers corrosion and fire protection.
Supplier: Justrite™ 8923022
Description
- Flame-coated thermoplastic liner
- 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves
- Seam-free surface
- Non-porous surface resists staining and cleans-up easily
- Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals
- Blue color
- Undercounter style
- Features double-wall, 18-gauge (1mm) welded steel construction, 2 in. (51mm) liquid-tight containment sump, dual vents
- Adjustable shelves, three-point stainless steel bullet self-latching doors with ULoc™ padlockable handle and Haz-Alert™ reflective warning labels
- Sure-grip™ Handles
Certifications
- FM Global tested and approved
- Designed in accordance with National Fire Protection Association (NFPA) code 30 regulation
Compliance
Retains FM Approval and Complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code
Specifications
80.6 cm | |
35 in. | |
Steel (CR) | |
87 kg | |
18.75 in. | |
55.8 cm | |
22 gal. (83 L) | |
31.75 in. | |
69.5 cm | |
Flammables | |
88.9 cm | |
88.9 cm | |
2 |
47.6 cm | |
Epoxy, Thermoplastic | |
ChemCor™ liner, welded Steel double wall construction, 2 in. liquid tight containment sump, dual vents, adjustable shelves, three-point Stainless Steel bullet self latching doors with U-Loc™ padlockable handle, kickplat | |
22 in. | |
18.75 x 31.75 x 27.37 in. (47.6 x 80.6 x 69.5 cm) | |
192 lb. | |
1 | |
27.37 in. | |
Undercounter storage cabinet | |
35 in. | |
Blue | |
Manual-close | |
FM, NFPA, OSHA |