missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Justrite™ Prefabricated Quick-Disconnect Safety Disposal Cans
For continuous collection of HPLC waste flow
Supplier: Justrite™ PP12752
Description
For continuous collection of HPLC waste flow
Polyethylene can with quick-disconnect system permits “hands-free” liquid waste accumulation for maximum protection against chemicals. Suitable for pump-fed or gravity flow HPLC waste methods.
- Allows free flow of liquid from outside source into FM-approved polyethylene disposal can
- Two fittings accommodate tubing with 0.25 to 0.375 in. diameter (0.6 to 1.0cm)
- Built-in pressure-relief prevents excessive pressure in extreme temperatures
- Translucent white color makes detection of liquid level easy
- Available with stainless-steel fitting with PTFE O-rings or economical polypropylene fitting with EPDM O-rings
Order Info
- Tubing not supplied with containers. Contact your Fisher Safety Customer Representative at 1-800-772-6733 to order replacement stainless-steel fitting (Cat. No. 19-160-367), replacement filter for stainless-steel fittings (19-052-373), or replacement filter for polypropylene fittings (19-052-372).
- Optional two-stage coalescing/carbon filters snap into the quick-disconnect fitting to minimize odors by capturing 99% of liquid particulates in gaseous vapors; available separately (19-052-373 for stainless-steel fittings and 19-052-371 for polypropylene fittings).
Certifications
FM approved.
Compliance
Meets OSHA and EPA requirements.
† Oval-shaped can.
Specifications
8 L | |
30.5 cm | |
2 gal. | |
37.5 cm | |
3.65 in. | |
Polypropylene fittings | |
14.75 in. | |
Safety Disposal Can |
FM, OSHA, EPA | |
12 in. | |
White | |
1 Ea. | |
9.3 cm | |
For continuous collection of HPLC waste flow | |
Polyethylene |