missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Justrite™ Prefabricated Quick-Disconnect Safety Disposal Cans

For continuous collection of HPLC waste flow

Supplier:  Justrite™ TF12755

 View more versions of this product

Catalog No. 19-059-378


Explore available promotions

Description

Description

For continuous collection of HPLC waste flow

Polyethylene can with quick-disconnect system permits “hands-free” liquid waste accumulation for maximum protection against chemicals. Suitable for pump-fed or gravity flow HPLC waste methods.

  • Allows free flow of liquid from outside source into FM-approved polyethylene disposal can
  • Two fittings accommodate tubing with 0.25 to 0.375 in. diameter (0.6 to 1.0cm)
  • Built-in pressure-relief prevents excessive pressure in extreme temperatures
  • Translucent white color makes detection of liquid level easy
  • Available with stainless-steel fitting with PTFE O-rings or economical polypropylene fitting with EPDM O-rings

Order Info

  • Tubing not supplied with containers. Contact your Fisher Safety Customer Representative at 1-800-772-6733 to order replacement stainless-steel fitting (Cat. No. 19-160-367), replacement filter for stainless-steel fittings (19-052-373), or replacement filter for polypropylene fittings (19-052-372).
  • Optional two-stage coalescing/carbon filters snap into the quick-disconnect fitting to minimize odors by capturing 99% of liquid particulates in gaseous vapors; available separately (19-052-373 for stainless-steel fittings and 19-052-371 for polypropylene fittings).

Certifications

FM approved.

Compliance

Meets OSHA and EPA requirements.

† Oval-shaped can.

Specifications

Specifications

19 L
30.5 cm
5 gal.
37.5 cm
3.65 in.
Stainless steel fittings
14.75 in.
Safety Disposal Can
FM, OSHA, EPA
12 in.
White
1 Ea.
9.3 cm
For continuous collection of HPLC waste flow
Polyethylene
Videos
SDS
Documents

Documents

Promotions

Promotions