missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Justrite™ EcoPolyBlend™ Spill Control Funnel
For non-flammable liquids
Supplier: Justrite™ 28682
Description
Spill-control Funnel
- Scalloped, sloping design to minimize spills
- Made from 100% recycled polyethylene
- Color: black
- Sump: 2.5 gal.
- D × W: 53.34 × 8.25cm (21 × 3.25 in.)
- Fits funnel 28680 only
- 100% recycled content
- Color: black
Specifications
OSHA | |
2.5 gal. | |
Polyethylene | |
Passive draining of paint tins, filters, buckets and other containers | |
3.25 in. | |
19 in. |
Black | |
9 L | |
Cover Funnel | |
55 gal. drums | |
8.3 cm | |
48.3 cm |