missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Justrite™ Emergency Preparedness Cabinet

For protected, quick access to emergency supplies during a disaster, keep a Justrite Emergency Preparedness Cabinet on location.

Supplier:  Justrite™ 860001

 View more versions of this product

Catalog No. 19-052-393


Explore available promotions

Includes: Four adjustable shelves, two keys and four adjustable leveling feet.

Description

Description

  • Fire-resistant design tested in accordance with ASTM and NFPA time temperature curves
  • Durable emergency orange powder paint finish for high visibility
  • Features three-point stainless-steel bullet latching system, smooth opening/closing piano hinge and U-Loc™ handle
  • GloAlert™ glow-in-the-dark labels ensure fast location during power outages
  • Provides dependable storage for flashlights, radios, respirators and first aid items
  • Available with installed electrical pass-through PowerPort™ connection and external power cord and 10 amp rated, 6-outlet power strip for charging walkie talkies, flashlights and equipment inside the cabinet

Order Info

D x W x H: 18 x 43x 65 in. (45.7 X 109.2 X 165.1cm). Weight: 313 lb. (142kg).

Warranty

10 year limited

Specifications

Specifications

60.5 in.
Emergency prep storage cabinet
37 cm
43 in.
Steel
U-Loc™ handle with two keys and four adjustable shelves, two keys and four adjustable leveling feet, high quality three-point Stainless Steel bullet latching system and smooth opening/closing piano type door hinge
14.56 in.
Orange
165.1 cm
Manual-close
4
ASTM, NFPA
153.7 cm
99.8 cm
65 in.
Enamel
109 cm
18 in.
14.56 x 39.5 x 60.5 in. (37 x 99.8 x 153.7 cm)
45.7 cm
350 lb.
Without PowerPort
2
39.5 in.
Videos
SDS
Documents

Documents

Promotions

Promotions