missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Justrite™ HPLC Manifold Kit for Quick-Disconnect Disposal Can
Economical way to safely collect waste from multiple HPLC machines
Supplier: Justrite™ 28168
Description
Economical way to safely collect waste from multiple HPLC machines
Use with FM-approved Justrite™ Disposal Cans with stainless-steel quick-disconnect fittings to feed up to four waste lines from HPLC processes into a single intake fitting.
- 3.5 in. long (8.9cm) stainless-steel manifold comes with pre-installed stainless-steel disconnect plug and fits disposal cans with stainless-steel quick disconnect fittings (Cat. No. 19-059-378 and 19-059-379)
- Taps four ports to accommodate 1/4-28 threads of supplied fittings
- Peek fittings include four each: .0625 in. (1.6mm) and 0.125 in. (3.2mm) O.D. tube fittings with polychlorotrifluoroethylene (PCTFE) ferrules for compression fit of waste line; and four plug caps to close unused ports and reduce vapor release (replacement tube fittings and plug caps available separately)
- Multiple manifolds can be used on custom-designed disposal cans with stainless-steel fittings (one fitting must remain unused to permit venting and prevent back pressure)
Certifications
FM approved.
Compliance
Safety can (sold separately) with installed manifold meets OSHA and NFPA Code 30 requirements.
Specifications
HPLC Manifold Kit | |
White | |
Justrite™ disposal cans with stainless steel quick-disconnect fittings | |
Four 0.06 in. and 0.125 in. O.D. tube fittings with PCTFE ferrules for compression fit of waste line and four plug caps to close unused ports and reduce vapor releases | |
8.75 x 2.75 x 2.12 in. (22.2 x 7 x 5.4 cm) | |
22.2 cm | |
7 cm | |
5.4 cm |
FM, OSHA, NFPA Code 30 | |
Safely Collect Waste from Multiple HPLC Machines | |
Stainless Steel | |
Ea. | |
8.75 in. | |
2.75 in. | |
2.12 in. |