missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Justrite™ Nonmetallic Self-Close Corrosive Safety Containers
Designed to resist acids and caustics
Supplier: Justrite™ JMC12762
Description
Designed to resist acids and caustics
- Safely holds nonflammable corrosives
- Translucent white HDPE construction resists dents, punctures, and chemicals
- Marked in liters, quarts, and gallons for accurate filling and dispensing
- Flame arrester-free spout allows quick pouring; spring-close cap provides a tight seal
- Wide mouth on Cat. Nos. 17-985-89B, -89C, and -89D makes filling and pouring easier
†Oval-shaped.
Specifications
Stainless Steel Safety Can | |
2 gal. | |
White | |
Spring Close | |
14.7 in. | |
3.65 in. | |
9.27 cm |
Dents, Punctures, Chemicals Resistant | |
8 L | |
Polyethylene | |
Oval | |
37.3 cm | |
12 in. | |
30.4 mm |