missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Justrite™ Oily Waste Can
Dispose of oil-soaked rags and prevent fires
Supplier: Justrite™ 09710
Description
- Lid opens to no more than 60 degrees and stays closed when not in use
- Round construction and elevated base allow circulation of air around can
- Isolates contents from fire sources and limits oxygen to virtually eliminate the risk of spontaneous combustion
- Disperse heat and reduce moisture build-up and rusting
- Durable steel construction with a powder-coat finish for chemical resistance
- Hand operated cover
Certifications
FM, UL
Compliance
OSHA
Warranty
Ten-year warranty
Specifications
80 L | |
Self Closing | |
18.3 in. | |
Red | |
59.5 cm | |
Round | |
22 lb. | |
Hand-operated cover | |
23.44 in. | |
Foot Lever Oily Waste Safety Can |
FM, UL, OSHA 29 CFR 1910.106, NFPA Code 30 | |
46.7 cm | |
21 gal. | |
Powder Coated | |
1 Ea. | |
10 Years | |
9.9 kg | |
Dispose of oil-soaked rags and prevent fires caused by stray sparks or spontaneous combustion | |
Steel |