missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Justrite™ Plunger Dispensing Can

Justrite Plunger Dispensing Can provides a quick and safe means to moisten cloths with flammable cleaning fluids. Made of chemically-resistant Ryton™ and brass, the pump base is designed to leave less liquid in the bottom before having to refil.

Supplier:  Justrite™ 10108

 View more versions of this product

Catalog No. 17-189A


Explore available promotions

Description

Description

Justrite Plunger Dispensing Can provides a quick and safe means to moisten cloths with flammable cleaning fluids. Made of chemically-resistant Ryton™ and brass, the pump base is designed to leave less liquid in the bottom before having to refil.

  • Steel construction with durable, lead-free chemical-resistant powder paint
  • Smart pump mechanism helps streamline swabbing operations
  • Place cloth on tray and push down to wet cloth
  • Excess liquid safely drains back into reservoir
  • Plunger is made of chemically resistant Ryton™ and brass and is designed to leave less liquid in the bottom before refilling
  • Perforated pan screen serves as flame arrester
  • Easy to dismantle and reassemble for routine cleaning
  • Available in high-density polyethylene or rugged 24-gauge steel construction

Certifications

FM approved.

Specifications

Specifications

Plunger Can
0.25 gal.
Red
Steel
5.62 in.
7.25 in.
FM, TUV
0.95 L
For Dispensing Flammable Liquids
Brass and Ryton Plunger Assembly
143 mm
184 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions