missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Justrite™ Plunger Dispensing Can
Justrite Plunger Dispensing Can provides a quick and safe means to moisten cloths with flammable cleaning fluids. Made of chemically-resistant Ryton™ and brass, the pump base is designed to leave less liquid in the bottom before having to refil.
Supplier: Justrite™ 10208
Description
Justrite Plunger Dispensing Can provides a quick and safe means to moisten cloths with flammable cleaning fluids. Made of chemically-resistant Ryton™ and brass, the pump base is designed to leave less liquid in the bottom before having to refil.
- Steel construction with durable, lead-free chemical-resistant powder paint
- Smart pump mechanism helps streamline swabbing operations
- Place cloth on tray and push down to wet cloth
- Excess liquid safely drains back into reservoir
- Plunger is made of chemically resistant Ryton™ and brass and is designed to leave less liquid in the bottom before refilling
- Perforated pan screen serves as flame arrester
- Easy to dismantle and reassemble for routine cleaning
- Available in high-density polyethylene or rugged 24-gauge steel construction
Certifications
FM approved.
Specifications
Plunger Can | |
0.25 gal. | |
Red | |
Steel | |
7.37 in. | |
7.25 in. |
FM, TUV | |
1 L | |
For Dispensing Flammable Liquids | |
Brass and Ryton Plunger Assembly | |
187 mm | |
184 mm |