missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Justrite™ QuickBerm™ Rigid Lock Spill Containment System

Safe, drive-in spill containment for drums, IBC totes and tanks

Supplier:  Justrite™ 28524

 View more versions of this product

Catalog No. 19-111-054


Explore available promotions

Description

Description

Ergonomic design provides 100% inside berm accessibility with an unobstructed side-to-side floor space for vehicle tires, foot traffic and cleaning. The patented Rigid-Lock wall-support design protects personnel against trips and falls when walking along the outside perimeter. Built-in stainless steel wall supports lock the sidewalls in a 12 in. (305-mm) high, 90° vertical position. The Rigid-Lock QuickBerm™ offers immediate, secure deployment and no-worry, spill-readiness.

  • Made of UV resistant PVC coated fabric
  • Portable design folds down quickly for storage and transport
  • Single-piece construction
  • Easy setup with no assembly required
  • Includes reinforced CriticalCorner™ design featuring wraparound diagonal radio frequency welds to prevent billowing
  • Walls include 1 in. (25mm) fray-resistant finished hem along top rim for added wall strength and integrity
  • Support with brass grommet for anchoring
  • Resist extreme temperatures (-50°F to +160°F)

  • In down position, they can withstand vehicle weights in excess of 11,000 lb. (5,000kg) at each tire
  • In up position, supports will hold up to wind loads of 40miles per hour
  • Performs at full rim containment height–meaning the berm is entirely full- without bend or buckles
  • Replcaeable stainless steel support rods

Specifications

Specifications

1435 gal.
PVC-coated Fabric
Drums, IBC totes, tanks
5432 L
Spill Containment System
4.9 x 3.7 x 0.30 m
SDS
Documents

Documents

Promotions

Promotions