missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Justrite™ QuickBerm™ Rigid Lock Spill Containment System
Safe, drive-in spill containment for drums, IBC totes and tanks
Supplier: Justrite™ 28528
Description
Ergonomic design provides 100% inside berm accessibility with an unobstructed side-to-side floor space for vehicle tires, foot traffic and cleaning. The patented Rigid-Lock wall-support design protects personnel against trips and falls when walking along the outside perimeter. Built-in stainless steel wall supports lock the sidewalls in a 12 in. (305-mm) high, 90° vertical position. The Rigid-Lock QuickBerm™ offers immediate, secure deployment and no-worry, spill-readiness.
- Made of UV resistant PVC coated fabric
- Portable design folds down quickly for storage and transport
- Single-piece construction
- Easy setup with no assembly required
- Includes reinforced CriticalCorner™ design featuring wraparound diagonal radio frequency welds to prevent billowing
- Walls include 1 in. (25mm) fray-resistant finished hem along top rim for added wall strength and integrity
- Support with brass grommet for anchoring
- Resist extreme temperatures (-50°F to +160°F)
- In down position, they can withstand vehicle weights in excess of 11,000 lb. (5,000kg) at each tire
- In up position, supports will hold up to wind loads of 40miles per hour
- Performs at full rim containment height–meaning the berm is entirely full- without bend or buckles
- Replcaeable stainless steel support rods
Specifications
1910 gal. | |
PVC-coated Fabric | |
Drums, IBC totes, tanks |
7230 L | |
Spill Containment System |