missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Justrite™ Solid Polyethylene Acid Cabinets: One-Door Countertop Model
Superior protection against harsh acids, rust and corrosion
Supplier: Justrite™ 24004
Description
Feature a protective, all-welded bottom sump and a clean, sleek design to complement laboratory settings
- Sturdy solid-wall, chemically resistant polyethylene construction with sealed sump
- Suitable for highly aggressive liquids such as phenol, nitric acid, and sulfuric acid
- 3-point door latch on undercounter and stand alone model offers secure closure and vapor control
- External 5.08cm (2 in.) NPT vent/exhaust connections
- Padlockable hasps
- Leveling feet on all four corners
Specifications
21.5 in. | |
Storage Cabinet | |
41.3 cm | |
17 in. | |
43.2 cm | |
12 kg | |
16.25 in. | |
White | |
55.9 cm | |
3.96 gal. (14.9 L) | |
1 |
54.6 cm | |
41.9 cm | |
22 in. | |
Polyethylene | |
Adjustable Steel leg levelers and patent pending Haz-Alert™ reflective warning labels in 3 languages | |
17 in. | |
16.25 x 16.5 x 21.5 in. (41.3 x 41.9 x 54.6 cm) | |
43.2 cm | |
26 lb. | |
Manual-close | |
16.5 in. |