missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Justrite™ Solid Polyethylene Acid Cabinets: Two-Door Undercounter Model

Superior protection against harsh acids, rust and corrosion

Supplier:  Justrite™ JMC24010

Catalog No. 19-413-801

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

Feature a protective, all-welded bottom sump and a clean, sleek design to complement laboratory settings

  • Sturdy solid-wall, chemically resistant polyethylene construction with sealed sump
  • Suitable for highly aggressive liquids such as phenol, nitric acid, and sulfuric acid
  • 3-point door latch on undercounter and stand alone model offers secure closure and vapor control
  • External 5.08cm (2 in.) NPT vent/exhaust connections
  • Padlockable hasps
  • Sturdy adjustable shelf
  • Leveling feet on all four corners

Specifications

Specifications

35.25 in.
Storage Cabinet
53 cm
36 in.
91.44 cm
73 kg
20.87 in.
White
90.8 cm
23.77 gal. (89.9 L)
1
35.5 in.
89.5 cm
90.2 cm
35.75 in.
Polyethylene
Adjustable Steel leg levelers and patent pending Haz-Alert™ reflective warning labels in 3 languages
21.75 in.
20.87 x 35.5 x 35.25 in. (53 x 90.2 x 89.5 cm)
55.2 cm
160 lb.
Manual-close
2
Videos
SDS
Documents

Documents

Promotions

Promotions