missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Justrite™ Steel Spill Tray
Supports up to a 5 gal. (19L) safety can with 1 quart spill capacity
Supplier: Justrite™ JMC10177
Description
- Low profile, large diameter surface to contain spills and overfill from safety cans
- Constructed of 24 gauge coated steel
Specifications
Spill Tray | |
Up to 5 gal. safety can with 1 qt. spill capacity | |
1.25 in. | |
4 lb. |
Coated Steel | |
Steel | |
3.17 cm | |
1.8 Kg |