missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kappler™ Zytron™ 200 Hooded Coveralls
Provide increased protection with resistance to a wider range of chemicals
Supplier: Kappler™ Z2H4282X3XDUP
Description
- Attached hood
- Zippered front
- Color: Gray
Applications:
Valuable in applications where rip-out is a concern
Specifications
2X-Large | |
Gray | |
Elastic | |
Attached | |
Sealed, Taped | |
ASTM D751, D3787, CE Type 3 | |
Ideally used with wider range of chemicals | |
4.1 kg |
Zytron™ | |
Elastic | |
Hooded | |
Front Zipper | |
Chemicals | |
Elastic ankle and cuff, single storm flap with pressure sensitive tape closure over the front zipper, attached hood, face opening | |
9 lb. |