missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BINDER™ KB ECO Series Refrigerated Incubator with Thermoelectric Cooling
Thanks to thermoelectric cooling technology with patented heat dissipation, the new KB ECO Series Refrigerated Incubator is one of the most energy-efficient cooling incubator on the market. The thermoelectric cooling technology means the KB ECO Series is also very quiet during operation.
$23389.94 - $47232.85
Specifications
Chamber Material | Stainless Steel |
---|---|
Convection Technology | Forced |
Material | Stainless Steel |
Temperature Range (Metric) | 0°C to 70°C (Max. Ambient -26°C) |
Type | Refrigerated Incubator |
Catalog Number | Mfr. No. | Capacity (Metric) | No. of Shelves | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | No. of Shelves | Price | Quantity | ||||
08112074
|
BINDER™
90200426 |
240 L | 2 supplied/9 max. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
08101209
|
BINDER™
90200466 |
400 L | 2 supplied/15 max. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
08112075
|
BINDER™
90200427 |
720 L | 2 supplied/15 max. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
08112076
|
BINDER™
90200428 |
1020 L | 2 supplied/15 max. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Standard, Series KB ECO - Cooling incubators with environmentally friendly thermoelectric cooling
Benefits
- Safe thanks to uniform incubation, even under full load
- Reliable thanks to failsafe operation without compromise
- Intelligent thanks to unit self-test for comprehensive status analysis
- Economical, as energy consumption is minimal thanks to optimized thermoelectric cooling
Important Characteristics
- Temperature range: 0°C through +70°C (max. 26°C below the ambient temperature)
- APT.line™ preheating chamber technology
- Electric temperature control thanks to thermoelectric cooling module with innovative heat dissipation
- Inner door made of tempered safety glass
- Inner chamber made completely of stainless steel
- 2 rack, stainless steel
- Access port with silicone plug, 30 mm dia.
- LCD to display temperature along with additional information and alarms
- Internal data logger, measured values can be read out in open format via USB
- Unit self-test for comprehensive status analysis
Specifications
Stainless Steel | |
Stainless Steel | |
Refrigerated Incubator | |
50/60 Hz |
Forced | |
0°C to 70°C (Max. Ambient -26°C) | |
LCD |