missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

KD Scientific Legato 101 Dual Syringe Infuse Only Syringe Pump

Versatile pump offers unparalleled ease of use through simple touch-screen interface

Supplier:  KD Scientific KDS788101

Catalog No. 14-831-211


Explore available promotions

Description

Description

Infuse only dual syringe pump. Accommodates syringes 0.5μL to 10mL. User definable flowrates with selectable target volume or time values to control the total infusion volume.

  • Holds one or two syringes from 0.5μL to 10mL
  • High resolution color touch screen
  • Touch pad lock feature
  • LED light on front panel
  • Full metal chassis
  • Built in syringe table
  • Up to 30 lb. linear force
  • Advanced microstepping techniques
  • Built in RS485 interface
  • USB port
  • I/O and TTL interface
  • Continuous mode of operation
  • Spill dam
Specifications
  • Accuracy: ±0.5 %
  • Reproducibility: ±0.05%
  • Syringes (min/max): 0.5μL to 10mL
  • Flow Rate, Minimum (0.5μL syringe): 1.28 pl/min.
  • Flow Rate, Maximum (10mL syringe): 25.99 mL/min.
  • Flow Rate, Maximum (60mL syringe): 88.28 mL/min.
  • Display: 4.3 WQVGA TFT Color Display with touchpad
  • Non-Volatile Memory: Stores all settings
  • Operating Temperature: 4°C to 40°C (40°F to 104°F)
  • Storage Temperature: -10°C to 70°C (14°F to 158°F)
  • Humidity: 20% to 80% RH noncondensing
  • Mode of Operation: Continuous
  • Power: 100-240 VAC: 50/60 Hz, 50W, 0.5A fuse
  • Dimensions: 9 x 7.5 x 5 in. (22.6 x 19.05 x 15cm)
  • Weight: 5.9 lb. (2.66kg)

Certifications

CE, UL, CSA, CB Scheme, EU RoHS

Note: KD Scientific syringe pumps are for laboratory use only. They have not been approved by the FDA for human clinical use.

Specifications

Specifications

100/240 V
0.5 μL to 10 mL
RS485 - IEEE-1394 6 pos, USB - Type B, I/O and TTL - 15 pin D-sub connector
13.6 kg
Metal
-10°C to +70°C
5.9 lb.
100/240 V 50/60 Hz
±0.5%
50/60 Hz
15 cm
22.6 cm
40°C
1.28 pl/min. to 88.28 mL/min.
CE, UL, CSA, CB Scheme, EU RoHS
Microprocessor with 0.062 microstepping
30 lb.
±0.05%
Legato 101 Dual Syringe Pump
2.66 kg
TFT
2
5 in.
9 in.
7.5 in.
4°C
Videos
SDS
Documents

Documents

Promotions

Promotions