missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Safety Heavy-Duty Latex Boot/Shoe Covers
$983.51 - $1,119.79
Specifications
| Material | Latex |
|---|---|
| Latex Free | No |
| Sole Type | Non-skid |
| Thickness | 60 mil |
| For Use With (Application) | Manufacturing, food service, industrial, medical, clean room, pharmaceutical, nuclear, Jan-San, farms |
| Catalog Number | Mfr. No. | Color | Size | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Size | Price | Quantity | ||||
|
19-550-010
|
Keystone Safety
BCRBR100PR |
Yellow | Large |
N/A
|
|
||||
|
19-550-011
|
Keystone Safety
BCRBRORXL |
Orange | X-Large |
N/A
|
|
||||
Specifications
| Latex | |
| Non-skid | |
| Manufacturing, food service, industrial, medical, clean room, pharmaceutical, nuclear, Jan-San, farms | |
| 7 in. | |
| Boot Covers |
| No | |
| 60 mil | |
| ASTM F609 | |
| 17.78 cm |