missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Keystone Safety KEYGUARD™ Lab Coats
$235.24 - $254.69
Specifications
Product Type | Controlled Environments Lab Coat |
---|---|
Color | White |
Closure Type | Snaps |
Cuff Style | Elastic |
Collar Type | Single collar |
Catalog Number | Mfr. No. | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Price | Quantity | ||||||
19-070-108
|
Keystone Safety
LC3WEKGSM |
Case of 30 Each for $235.24
|
|
||||||
19-070-109
|
Keystone Safety
LC3WEKGMD |
Case of 30 Each for $235.24
|
|
||||||
19-070-110
|
Keystone Safety
LC3WEKGLG |
Case of 30 Each for $235.24
|
|
||||||
19-070-114
|
Keystone Safety
LC3WEKG4XL |
Case of 30 Each for $250.05
|
|
||||||
19-070-115
|
Keystone Safety
LC3WEKG5XL |
Case of 30 Each for $254.69
|
|
||||||
Specifications
Controlled Environments Lab Coat | |
Snaps | |
Single collar |
White | |
Elastic | |
Yes |