missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™-35 Milk Dilution Bottles

Designed from requirements for milk dilution bottles given in APHA Standard Methods for the Examination of Dairy Products

Supplier:  DWK Life Sciences 14925160

 View more versions of this product

Catalog No. 03-422-11


Explore available promotions

Description

Description

Designed from requirements for milk dilution bottles given in APHA Standard Methods for the Examination of Dairy Products

  • Available plain or graduated at 99mL level with accuracy of ±1mL
  • 5.5 oz. (160mL) capacity, square 45 × 45mm cross-section, smooth marking spot, and 28-400 GPI thread finish
  • Autoclavable black phenolic screw cap with cemented-in rubber liner included

Specifications

Specifications

5 oz., 160 mL
5 oz.
For milk dilution
Black
Autoclavable
Square
Milk Dilution Bottle
Phenolic
Screw Cap
160 mL
Clear
Glass
APHA
Yes
150 mm
5.9 in.
28-400 mm
No
Videos
SDS
Documents

Documents

Promotions

Promotions