missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™ Brand Class A Cylinders

Glass Class A cylinders are calibrated To Deliver for greatest accuracy. Double metric scale with reverse graduations makes reading easy.

Supplier:  DWK Life Sciences 20028W10

 View more versions of this product

Catalog No. 08-558A


Explore available promotions

Description

Description

  • Double metric scale
  • Hexagonal ground base
Note: Calibration certificate is not offered from manufacturer. 

 

Specifications

Specifications

Calibrated “To Deliver”
±0.09 mL
6.49 in.
White
Hexagonal
165 mm
Graduated 1 to 10mL
10 mL
Dual
0.1mL
Round
Graduated Cylinder
To Deliver
ASTM E438, USP Type I
A
Safe Gard Bumper
Borosilicate Glass
Safe Gard Bumper
0.1 mL
Videos
SDS
Documents

Documents

Promotions

Promotions