missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Brand Pipet Dropping Bottle
Medium length pipet dropper
$1,733.24 - $2,616.21
Specifications
Material | Borosilicate Glass |
---|---|
Dropper Capacity | 1 mL |
Product Type | Pipet Dropping Bottle |
Catalog Number | Mfr. No. | Capacity (Metric) | Standard Taper Joint | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Standard Taper Joint | Price | Quantity | |||||
02-990A
|
DWK Life Sciences
1503530 |
30 mL | 12/18 |
N/A
|
|
|||||
02-990-2
|
DWK Life Sciences
1503560 |
60 mL | 12/18 |
N/A
|
|
|||||
02-990-2C
|
DWK Life Sciences
15035125 |
125 mL | 19/22 |
N/A
|
|
|||||
Description
Medium length pipet dropper
- Rubber nipple
- KG-33 ASTM 438 Type 1 Class A Glass
- Dropper Capacity: 1.0mL
Specifications
Borosilicate Glass | |
1 mL | |
Pipet Dropping Bottle |