missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Burets with Replaceable PTFE Stopcock
Replaceable glass barrels and tips.
$295.03 - $303.21
Specifications
Material | Borosilicate Glass |
---|---|
Graduations | 0.1 mL |
For Use With (Application) | Educational Institutions and for Many General Laboratory Procedures |
Includes | Dust Cap |
Scale | Black |
Includes: KimKap™ dust cap and 2mm PTFE-plug stopcock.
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
03-700-12B
|
DWK Life Sciences
17021H50 |
50 mL |
Each for $303.21
Case of 6 Each for $1,819.26
|
|
|||||
03-700-12A
|
DWK Life Sciences
17021H25 |
25 mL |
Each for $295.03
Case of 6 Each for $1,770.18
|
|
|||||
Description
- Borosilicate glass construction
- Permanent brown scale on the 25mL size and black on the 50mL
Specifications
Borosilicate Glass | |
Educational Institutions and for Many General Laboratory Procedures | |
Black | |
Educational Grade Buret | |
ASTM E438 |
0.1 mL | |
Dust Cap | |
PTFE | |
Class A |