missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™ Class B Cylinders with Single White Metric Scale

Calibrated To Deliver

Supplier:  DWK Life Sciences 2002450

 View more versions of this product

Catalog No. 08-549-5D



Explore available promotions

Description

Description

  • Durable scale
  • 10 and 25mL sizes are short for stability
  • 100mL size suitable for ASTM™ distillation tests when hexagonal base fits in cooling baths and does not interfere with delivery from condensers
  • SafeGard™ bumpers with 25 to 2000mL sizes
  • Funnel-shaped top on 10mL size for easy filling

Compliance

Designed from ASTM E 1272, Style 1, Class B requirements.

Specifications

Specifications

Round
Graduated Cylinder
To Deliver
ASTM E1272, ASTM E438, USP Type I
B
Safe Gard Bumper
Borosilicate Glass
Single
1mL
±0.4 mL
7.4 in.
White
Hexagonal
190 mm
Graduated 3 to 50mL
50 mL
1 mL
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions