missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Class B Cylinders with Single White Metric Scale
Calibrated To Deliver
Supplier: DWK Life Sciences 20024100
Description
- Durable scale
- 10 and 25mL sizes are short for stability
- 100mL size suitable for ASTM™ distillation tests when hexagonal base fits in cooling baths and does not interfere with delivery from condensers
- SafeGard™ bumpers with 25 to 2000mL sizes
- Funnel-shaped top on 10mL size for easy filling
Compliance
Designed from ASTM E 1272, Style 1, Class B requirements.
Specifications
Round | |
Graduated Cylinder | |
To Deliver | |
ASTM E1272, ASTM E438, USP Type I | |
B | |
Safe Gard Bumper | |
Borosilicate Glass | |
Single | |
1mL |
±0.6 mL | |
10 in. | |
White | |
Hexagonal | |
255 mm | |
Graduated 5 to 100mL | |
100 mL | |
1 mL |